- PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Length | 266 mm |
| Housing Width | 72 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 210 mm |
| Housing Height | 156 mm |
| No. of Bolt Holes | 2 |
| Weight | 10.01 LB |
| EAN or UPC | 888569032300 |
| Housing Length | 266 mm |
| Housing Width | 72 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 210 mm |
| Housing Height | 156 mm |
| No. of Bolt Holes | 2 |
| Weight | 10.01 LB |
| EAN or UPC | 888569032300 |