Bearings Limited
PA204A TTN
TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
Item #116369403
- TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Material | Cast Iron |
| Housing Height | 64 mm |
| Bolt Centers | 51 mm |
| Housing Width | 32 mm |
| Housing Length | 65 mm |
| No. of Bolt Holes | 2 |
| Weight | 0.9 LB |
| EAN or UPC | 888569031679 |
