Bearings Limited
PA205A TTN
TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
Item #116369404
- TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
| Bolt Centers | 51 mm |
| Housing Material | Cast Iron |
| Housing Width | 36 mm |
| Housing Height | 70 mm |
| Housing Length | 70 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.21 LB |
| EAN or UPC | 888569031686 |
