Bearings Limited
PA206A TTN
TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
Item #116369405
- TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Width | 40 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 76 mm |
| Housing Length | 98 mm |
| Housing Height | 82 mm |
| No. of Bolt Holes | 2 |
| Weight | 2.0 LB |
| EAN or UPC | 888569031693 |
