Bearings Limited
PA207A TTN
TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
Item #116369406
- TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
| Bolt Centers | 83 mm |
| Housing Length | 103 mm |
| Housing Height | 93 mm |
| Housing Material | Cast Iron |
| Housing Width | 40 mm |
| No. of Bolt Holes | 2 |
| Weight | 2.64 LB |
| EAN or UPC | 888569031709 |
