Bearings Limited
PA208A TTN
TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
Item #116369407
- TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
| Bolt Centers | 89 mm |
| Housing Length | 116 mm |
| Housing Height | 99 mm |
| Housing Material | Cast Iron |
| Housing Width | 48 mm |
| No. of Bolt Holes | 2 |
| Weight | 3.0 LB |
| EAN or UPC | 888569031716 |
