Bearings Limited
PA209A TTN
TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
Item #116369408
- TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Width | 48 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 95 mm |
| Housing Height | 107 mm |
| Housing Length | 120 mm |
| No. of Bolt Holes | 2 |
| Weight | 3.2 LB |
| EAN or UPC | 888569031723 |
