Bearings Limited
PA210A TTN
TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
Item #116369409
- TAPPED BASE PILLOW BLOCK - DOMESTIC DIMENSIONS - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Width | 54 mm |
| Housing Height | 115 mm |
| Housing Material | Cast Iron |
| Housing Length | 135 mm |
| Bolt Centers | 102 mm |
| No. of Bolt Holes | 2 |
| Weight | 4.4 LB |
| EAN or UPC | 888569031730 |
