| Housing Height | 94 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 122 mm |
| Series | PFL Series |
| Housing Material | Pressed Steel |
| Bolt Centers | 94 mm |
| Housing Width | 5.2 mm |
| Weight | 0.15 LB |
| EAN or UPC | 888569031785 |
| Housing Height | 94 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 122 mm |
| Series | PFL Series |
| Housing Material | Pressed Steel |
| Bolt Centers | 94 mm |
| Housing Width | 5.2 mm |
| Weight | 0.15 LB |
| EAN or UPC | 888569031785 |