Bearings Limited
PK203 TTN
PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361562
- PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Width | 37 mm |
| Housing Length | 124 mm |
| Bolt Centers | 92 mm |
| Housing Material | Cast Iron |
| Housing Height | 57 mm |
| No. of Bolt Holes | 2 |
| Weight | 0.98 LB |
| EAN or UPC | 888569031921 |
