Bearings Limited
PK204 TTN
PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361563
- PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Width | 38 mm |
| Housing Material | Cast Iron |
| Housing Height | 63 mm |
| Bolt Centers | 121 mm |
| Housing Length | 127 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.0 LB |
| EAN or UPC | 888569031938 |
