Bearings Limited
PK205 TTN
PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361564
- PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Length | 140 mm |
| Bolt Centers | 105 mm |
| Housing Width | 38 mm |
| Housing Material | Cast Iron |
| Housing Height | 68 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.1 LB |
| EAN or UPC | 888569031945 |
