Bearings Limited
PK206 TTN
PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361565
- PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Length | 160 mm |
| Housing Height | 80 mm |
| Housing Width | 44 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 121 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.7 LB |
| EAN or UPC | 888569031952 |
