| Housing Material | Cast Iron |
| Housing Height | 91 mm |
| No. of Bolt Holes | 2 |
| Housing Length | 167 mm |
| Housing Width | 48 mm |
| Bolt Centers | 127 mm |
| Weight | 3.25 LB |
| EAN or UPC | 888569031969 |
| Housing Material | Cast Iron |
| Housing Height | 91 mm |
| No. of Bolt Holes | 2 |
| Housing Length | 167 mm |
| Housing Width | 48 mm |
| Bolt Centers | 127 mm |
| Weight | 3.25 LB |
| EAN or UPC | 888569031969 |