Bearings Limited
PK208 TTN
PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361567
- PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Material | Cast Iron |
| Bolt Centers | 140 mm |
| Housing Length | 181 mm |
| Housing Width | 52 mm |
| Housing Height | 100 mm |
| No. of Bolt Holes | 2 |
| Weight | 3.7 LB |
| EAN or UPC | 888569031976 |
