Bearings Limited
PK209 TTN
PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361568
- PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
| Bolt Centers | 146 mm |
| Housing Length | 189 mm |
| Housing Material | Cast Iron |
| Housing Height | 104 mm |
| Housing Width | 54 mm |
| No. of Bolt Holes | 2 |
| Weight | 4.2 LB |
| EAN or UPC | 888569031983 |
