- 2101092119 PILLOW BLOCK - LOW BASE - HOUSING ONLY TRITAN
| Bolt Centers | 159 mm |
| Housing Height | 112 mm |
| Housing Material | Cast Iron |
| Housing Length | 203 mm |
| Housing Width | 57 mm |
| No. of Bolt Holes | 2 |
| Weight | 5.1 LB |
| EAN or UPC | 888569031990 |
| Bolt Centers | 159 mm |
| Housing Height | 112 mm |
| Housing Material | Cast Iron |
| Housing Length | 203 mm |
| Housing Width | 57 mm |
| No. of Bolt Holes | 2 |
| Weight | 5.1 LB |
| EAN or UPC | 888569031990 |