Bearings Limited
PK212 TTN
PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361571
- PILLOW BLOCK - LOW BASE - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Material | Cast Iron |
| Bolt Centers | 191 mm |
| Housing Height | 136 mm |
| Housing Width | 64 mm |
| Housing Length | 241 mm |
| No. of Bolt Holes | 2 |
| Weight | 8.5 LB |
| EAN or UPC | 888569032010 |
