Bearings Limited
PP203 TTN
PRESSED STEEL PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
Item #116362296
- PRESSED STEEL PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Bolt Centers | 68 mm |
| Housing Height | 43.8 mm |
| Housing Width | 25 mm |
| Housing Length | 86 mm |
| Housing Material | Pressed Steel |
| No. of Bolt Holes | 2 |
| Weight | 0.11 LB |
| EAN or UPC | 888569032027 |
