Bearings Limited
PP204 TTN
PRESSED STEEL PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
Item #116362297
- PRESSED STEEL PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Height | 50.5 mm |
| Housing Width | 32 mm |
| Housing Length | 98 mm |
| Bolt Centers | 76 mm |
| Housing Material | Pressed Steel |
| No. of Bolt Holes | 2 |
| Weight | 0.11 LB |
| EAN or UPC | 888569032034 |
