Bearings Limited
PP205 TTN
PRESSED STEEL PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
Item #106409897
- PRESSED STEEL PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Bolt Centers | 86 mm |
| Housing Height | 56.6 mm |
| Housing Width | 32 mm |
| Housing Material | Pressed Steel |
| Housing Length | 108 mm |
| No. of Bolt Holes | 2 |
| Weight | 0.31 LB |
| EAN or UPC | 888569032041 |
