- PRESSED STEEL PILLOW BLOCK - HOUSING ONLY
| Housing Height | 66.3 mm |
| Housing Width | 38 mm |
| Housing Material | Pressed Steel |
| Housing Length | 117 mm |
| Bolt Centers | 95 mm |
| No. of Bolt Holes | 2 |
| Weight | 0.0 KG |
| EAN or UPC | 888569032058 |
| Housing Height | 66.3 mm |
| Housing Width | 38 mm |
| Housing Material | Pressed Steel |
| Housing Length | 117 mm |
| Bolt Centers | 95 mm |
| No. of Bolt Holes | 2 |
| Weight | 0.0 KG |
| EAN or UPC | 888569032058 |