Bearings Limited
PP207 TTN
PRESSED STEEL PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
Item #116362298
- PRESSED STEEL PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Material | Pressed Steel |
| Housing Height | 78 mm |
| Bolt Centers | 106 mm |
| Housing Length | 129 mm |
| Housing Width | 42 mm |
| No. of Bolt Holes | 2 |
| Weight | 0.36 LB |
| EAN or UPC | 888569032065 |
