Bearings Limited
PX05 TTN
PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361709
- PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Length | 159 mm |
| Housing Material | Cast Iron |
| Housing Width | 51 mm |
| Bolt Centers | 119 mm |
| Housing Height | 85 mm |
| No. of Bolt Holes | 2 |
| Weight | 2.46 LB |
| EAN or UPC | 888569032072 |
