Bearings Limited
PX07 TTN
PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361711
- PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Material | Cast Iron |
| Housing Width | 57 mm |
| Housing Length | 203 mm |
| Bolt Centers | 144 mm |
| Housing Height | 105 mm |
| No. of Bolt Holes | 2 |
| Weight | 4.4 LB |
| EAN or UPC | 888569032096 |
