Bearings Limited
PX09 TTN
PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361713
- PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
| Bolt Centers | 156 mm |
| Housing Length | 222 mm |
| Housing Height | 116 mm |
| Housing Width | 67 mm |
| Housing Material | Cast Iron |
| No. of Bolt Holes | 2 |
| Weight | 5.94 LB |
| EAN or UPC | 888569032119 |
