Bearings Limited
PX10 TTN
PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361714
- PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Width | 73 mm |
| Housing Length | 241 mm |
| Housing Material | Cast Iron |
| Housing Height | 126 mm |
| Bolt Centers | 171 mm |
| No. of Bolt Holes | 2 |
| Weight | 7.26 LB |
| EAN or UPC | 888569032126 |
