Bearings Limited
PX11 TTN
PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361715
- PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Length | 260 mm |
| Housing Height | 137 mm |
| Bolt Centers | 184 mm |
| Housing Material | Cast Iron |
| Housing Width | 79 mm |
| No. of Bolt Holes | 2 |
| Weight | 10.56 LB |
| EAN or UPC | 888569032133 |
