Bearings Limited
PX12 TTN
PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361716
- PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Width | 83 mm |
| Housing Length | 286 mm |
| Bolt Centers | 203 mm |
| Housing Height | 151 mm |
| Housing Material | Cast Iron |
| No. of Bolt Holes | 2 |
| Weight | 12.54 LB |
| EAN or UPC | 888569032140 |
