Bearings Limited
PX13 TTN
PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361717
- PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Material | Cast Iron |
| Housing Height | 154 mm |
| Housing Width | 83 mm |
| Bolt Centers | 203 mm |
| Housing Length | 286 mm |
| No. of Bolt Holes | 2 |
| Weight | 12.8 LB |
| EAN or UPC | 888569032157 |
