Bearings Limited
PX14 TTN
PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361718
- PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Material | Cast Iron |
| Housing Width | 89 mm |
| Housing Height | 170 mm |
| Bolt Centers | 229 mm |
| Housing Length | 330 mm |
| No. of Bolt Holes | 2 |
| Weight | 16.39 LB |
| EAN or UPC | 888569032164 |
