Bearings Limited
PX15 TTN
PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
Item #116361719
- PILLOW BLOCK - MEDIUM DUTY - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Width | 89 mm |
| Housing Height | 175 mm |
| Housing Material | Cast Iron |
| Housing Length | 330 mm |
| Bolt Centers | 229 mm |
| No. of Bolt Holes | 2 |
| Weight | 16.45 LB |
| EAN or UPC | 888569032171 |
