Bearings Limited
R10 2RS PRX TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS BEARING
Item #115700901
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS BEARING
| Overall Width | 0.344 in |
| O.D. | 1.375 in |
| Retainer Material | Steel |
| Bore Type | Round |
| Operating Temperature [Max] | 212° F |
| Bearing Material | AISI 52100 |
| Internal Clearance | C0 -Standard Fit |
| Grease Type | Polyrex EM Grease |
| Flange | No |
| Precision Class | ABEC 1 |
| Static Load Rating | 734 N |
| Dynamic Load Rating | 1347 N |
| Bore Diameter | 0.625 in |
| Closure Type | Double Sealed |
| Weight | 0.09 LB |
| EAN or UPC | 888569033062 |
