- Deep Groove Ball Bearing - Inch - 2 Rubber Seals Bearing
| Operating Temperature [Max] | 212° F |
| Bearing Material | AISI 52100 |
| Retainer Material | Steel |
| Closure Type | Double Sealed |
| Bore Diameter | 0.75 in |
| Precision Class | ABEC 1 |
| Overall Width | 0.438 in |
| Internal Clearance | C0 -Standard Fit |
| Bore Type | Round |
| Static Load Rating | 1020 N |
| Flange | No |
| Dynamic Load Rating | 1770 N |
| O.D. | 1.625 in |
| Grease Type | Polyrex EM Grease |
| Weight | 0.15 LB |
| EAN or UPC | 888569033130 |

