- Deep Groove Ball Bearing - Inch Bearing
| Precision Class | ABEC 1 |
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Flange | No |
| Dynamic Load Rating | 1630 N |
| Bore Diameter | 0.875 in |
| Closure Type | Open |
| Internal Clearance | C0 -Standard Fit |
| Bore Type | Round |
| Retainer Material | Steel |
| O.D. | 1.875 in |
| Grease Type | Light Oil Preservative |
| Overall Width | 0.375 in |
| Static Load Rating | 1123 N |
| Weight | 0.16 LB |
| EAN or UPC | 888569033185 |

