Bearings Limited
R1980 DD SRL/Q TTN
MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
Item #115700931
- MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
| O.D. | 19 mm |
| Flange | No |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Overall Width | 6 mm |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 212° F |
| Closure Type | Double Sealed |
| Bore Diameter | 8 mm |
| Internal Clearance | C0 -Standard Fit |
| Static Load Rating | 205 N |
| Grease Type | Multitemp SRL |
| Dynamic Load Rating | 504 N |
| Weight | 0.018 LB |
| EAN or UPC | 888569033376 |
