Bearings Limited
R20 ZZ PRX TTN
DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS BEARING
Item #115700940
- DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS BEARING
| Bore Diameter | 1.25 in |
| Grease Type | Polyrex EM Grease |
| Static Load Rating | 2090 N |
| Overall Width | 0.5 in |
| Flange | No |
| Bearing Material | AISI 52100 |
| Retainer Material | Steel |
| Operating Temperature [Max] | 248° F |
| Bore Type | Round |
| Closure Type | Double Shielded |
| Internal Clearance | C0 -Standard Fit |
| O.D. | 2.25 in |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 3150 N |
| Weight | 0.306 LB |
| EAN or UPC | 888569033529 |
