- DEEP GROOVE BALL BEARING - INCH
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Overall Width | 0.438 in |
| Retainer Material | Steel |
| Grease Type | Light Oil Preservative |
| Bore Diameter | 1.5 in |
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Open |
| O.D. | 2.625 in |
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 2956 N |
| Flange | No |
| Static Load Rating | 2124 N |
| Weight | 0.38 LB |
| EAN or UPC | 888569033635 |

