- MINIATURE BALL BEARING - INCH BEARING
| Grease Type | Light Oil Preservative |
| Dynamic Load Rating | 295 N |
| Operating Temperature [Max] | 248° F |
| Bore Type | Round |
| Overall Width | 0.156 in |
| Retainer Material | Steel |
| Closure Type | Open |
| Static Load Rating | 110 N |
| Flange | No |
| Internal Clearance | C0 -Standard Fit |
| Bore Diameter | 0.188 in |
| Bearing Material | AISI 52100 |
| O.D. | 0.5 in |
| Precision Class | ABEC 1 |
| Weight | 0.007 LB |
| EAN or UPC | 888569033741 |

