Bearings Limited
R3 ZZ PRX TTN
DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS BEARING
Item #115700958
- DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS BEARING
| Flange | No |
| Bore Diameter | 0.188 in |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Grease Type | Polyrex EM Grease |
| Closure Type | Double Shielded |
| O.D. | 0.5 in |
| Overall Width | 0.196 in |
| Retainer Material | Steel |
| Bore Type | Round |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 295 N |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 110 N |
| Weight | 0.02 LB |
| EAN or UPC | 888569033703 |
