Bearings Limited
R4 2RS PRX TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS BEARING
Item #115700962
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS BEARING
| Static Load Rating | 110 N |
| Overall Width | 0.196 in |
| Bore Diameter | 0.25 in |
| Grease Type | Polyrex EM Grease |
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| Flange | No |
| Dynamic Load Rating | 295 N |
| Retainer Material | Steel |
| Closure Type | Double Sealed |
| Precision Class | ABEC 1 |
| Operating Temperature [Max] | 212° F |
| Bearing Material | AISI 52100 |
| O.D. | 0.625 in |
| Weight | 0.02 LB |
| EAN or UPC | 888569033789 |
