- Miniature Ball Bearing - Inch Bearing
| Grease Type | Light Oil Preservative |
| Overall Width | 0.219 in |
| Bore Diameter | 0.25 in |
| Bore Type | Round |
| Flange | No |
| Operating Temperature [Max] | 248° F |
| Closure Type | Open |
| O.D. | 0.75 in |
| Bearing Material | AISI 52100 |
| Retainer Material | Steel |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Weight | 0.023 LB |
| EAN or UPC | 888569033819 |

