Bearings Limited
R8 2RS PRX TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS BEARING
Item #115700978
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS BEARING
| Grease Type | Polyrex EM Grease |
| Closure Type | Double Sealed |
| Bearing Material | AISI 52100 |
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 212° F |
| Overall Width | 0.313 in |
| Retainer Material | Steel |
| O.D. | 1.125 in |
| Dynamic Load Rating | 1148 N |
| Flange | No |
| Static Load Rating | 535 N |
| Bore Type | Round |
| Bore Diameter | 0.5 in |
| Precision Class | ABEC 1 |
| Weight | 0.06 LB |
| EAN or UPC | 888569034021 |
