Bearings Limited
RCSM16 TTN
AC UNIT - RUBBER CARTRIDGE UNIT - CYLINDRI CAL OD - ECCENTRIC LOCKING COLLAR
Item #104092128
- Insert Ball Bearings
| Bearing Material | AISI 52100 |
| Static Load Rating | 1765 |
| Length Through Bore | 1.422 in |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Bore Type | Round |
| Locking Type | Eccentric Collar |
| Series | RCSM Series |
| Dynamic Load Rating | 3147 |
| Duty Type | Light |
| Bore Dia. | 1 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Relubricatable | No |
| O.D. | 2.531 in |
| Outer Diameter Type | Cylindrical |
| Inner Ring Type | Narrow Inner Ring |
| Weight | 1.16 LB |
| EAN or UPC | 888569141040 |
