Bearings Limited
SA 15ES TTN
ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS BEARING
Item #115701060
- ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS BEARING
| Ball Material | 52100/MoS2 Coated |
| Thread Size | M14x2 |
| Thread Direction | Right |
| Relubricatable | Yes |
| I.D. | 15 mm |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 7194 lb |
| Overall Height | 4.06 in |
| Grade | Precision |
| Race Material | 52100/MoS2 Coated |
| Head Dia. | 40 mm |
| Overall Width | 12 mm |
| Housing Material | Zinc Plated Carbon Steel |
| Weight | 0.266 LB |
| EAN or UPC | 888569034106 |
