Skip to content Skip to navigation menu
Bearings LimitedSA 25ES 2RS  TTN

SA 25ES 2RS TTN

ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701063
  • ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
Bearings LimitedSA 25ES 2RS  TTN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
Head Dia. 64 mm
Closure Type Sealed
Thread Direction Right
I.D. 25 mm
Ball Material 52100/MoS2 Coated
Grade Precision
Overall Width 20 mm
Housing Material Zinc Plated Carbon Steel
Overall Height 6.22 in
Race Material 52100/MoS2 Coated
Static Load Rating 18659 lb
Operating Temperature [Max] 250° F
Relubricatable Yes
Thread Size M24x2
Weight 1.109 LB
EAN or UPC 888569034168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison