Bearings Limited
SA 35ES 2RS TTN
ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701065
- ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
| Grade | Precision |
| Thread Direction | Right |
| Operating Temperature [Max] | 250° F |
| Race Material | 52100/MoS2 Coated |
| Overall Width | 25 mm |
| Thread Size | M36x3 |
| Relubricatable | Yes |
| Overall Height | 8.74 in |
| Head Dia. | 82 mm |
| I.D. | 35 mm |
| Static Load Rating | 32822 lb |
| Ball Material | 52100/MoS2 Coated |
| Housing Material | Zinc Plated Carbon Steel |
| Weight | 3.102 LB |
| EAN or UPC | 888569034205 |
