Bearings Limited
SA204-12 TTN
INSERT BEARING - LIGHT DUTY - ECCENTRIC LOCKING COLLAR INSERT BEARING
Item #104184916
- INSERT BEARING - LIGHT DUTY - ECCENTRIC LOCKING COLLAR INSERT BEARING
| Bore Type | Round |
| Bearing Material | AISI 52100 |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Static Load Rating | 1495 |
| Series | SA Series |
| Outer Diameter Type | Spherical |
| O.D. | 47 mm |
| Dynamic Load Rating | 2878 |
| Relubricatable | No |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Length Through Bore | 30.9 mm |
| Duty Type | Light |
| Locking Type | Eccentric Collar |
| Bore Dia. | 0.75 in |
| Inner Ring Type | Narrow Inner Ring |
| Weight | 0.4 LB |
| EAN or UPC | 888569037886 |
