Bearings Limited
SA206-19G TTN
INSERT BEARING - LIGHT DUTY - ECCENTRIC LOCKING COLLAR - RELUBRICABLE INSERT BEARING
Item #114348077
- INSERT BEARING - LIGHT DUTY - ECCENTRIC LOCKING COLLAR - RELUBRICABLE INSERT BEARING
| Inner Ring Type | Narrow Inner Ring |
| Closure (Seal) Type | Dual Seals (K-Type) |
| O.D. | 62 mm |
| Locking Type | Eccentric Collar |
| Series | SA Series |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Light |
| Outer Diameter Type | Spherical |
| Relubricatable | Yes |
| Bore Type | Round |
| Bore Dia. | 1.188 in |
| Static Load Rating | 2500 |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 4380 |
| Length Through Bore | 35.7 mm |
| Weight | 0.55 LB |
| EAN or UPC | 888569038050 |
