Bearings Limited
SAA 45ES 2RS TTN
ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701069
- ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
| Ball Material | 52100/MoS2 Coated |
| Static Load Rating | 53954 lb |
| Race Material | 52100/MoS2 Coated |
| Overall Width | 32 mm |
| Overall Height | 10.43 in |
| I.D. | 45 mm |
| Housing Material | Zinc Plated Carbon Steel |
| Operating Temperature [Max] | 250° F |
| Thread Size | M42 x3 |
| Thread Direction | Right |
| Relubricatable | Yes |
| Grade | Precision |
| Head Dia. | 102 mm |
| Closure Type | Sealed |
| Weight | 5.654 LB |
| EAN or UPC | 888569034267 |
